Shop All Hearing Protection Accessories
Honeywell Howard Leight
Replacement Ear Muff Pads
Mfr # 1011998
Zoro # G4828293
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Foam Inserts, (2) Replacement Ear Cushions
- For Use With All Howard Leight Ear Muffs and Viking V1/Leightning L1s/L1H/L1N/L1HHV/L0N/L0F
- Dielectric No
- Compatible Manufacturer Model Number L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1011998
- Zoro # G4828293
- Country of Origin China
- Category Hearing Protection Accessories
Details
Color | Black |
Includes | (2) Foam Inserts, (2) Replacement Ear Cushions |
For Use With | All Howard Leight Ear Muffs and Viking V1/Leightning L1s/L1H/L1N/L1HHV/L0N/L0F |
Item | Replacement Ear Muff Pad Kit |
Dielectric | No |
Compatible Manufacturer Model Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
Compatible with Brand | Honeywell |
Insert Material | Foam |
Compatible with Manufacturer Model Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
Cushion Color | Black |
Compatible with Series | Leightning |
Insert Color | Gray |
Cushion Material | Foam, Vinyl |
Compatible Manufacturer Part Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
Compatible with Manufacturer Part Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
Compatible with Manufacturer Model Number [NEW] | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
For Use with Mfr. Model Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
For Use With Mfr. Model Number | L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1 |
Description
Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Cushion Material Foam, Vinyl, Compatible with Manufacturer Model Number L0F, L0N, L1, L1H, L1HHV, L1N, Viking V1, Compatible with Brand Honeywell, Dielectric No, Compatible with Series Leightning, Cushion Color Black, Insert Color Gray, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Out Of Service Tag, Pk25 (RPT176AG)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035136-VS)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035143-VS)
- HONEYWELL HOWARD LEIGHT VeriPRO® Ear Plug Fit Testing System (VERIPRO)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, For Use With R-01526 (1015280)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Leight Clarity C2/C3/C3H (1006081)
- RADIANS Radians Custom Molded Earplugs (CEPCASE)
- Honeywell Howard Leight Hearing Protection