Shop All Ear Plugs
Honeywell Howard Leight
QUIET MULTI-USE EARPLUGS, 26 DB NOISE REDUCTION, BELL, SPECIFICATIONS MET: 2003/10/EC, 89/686/EEC, A
Mfr # QD30-RC
Zoro # G008858235
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # QD30-RC
- Zoro # G008858235
- UPC # 33552005889
- Country of Origin United States
- Category Ear Plugs
Description
Howard Leight by Honeywell Earplugs, Multi-Use, Series: Quiet, Corded Design Type, 26 dB Noise Reduction, Bell Shape, M Size, Orange Plug, Foam Plug, Orange Cord, Vinyl Cord, Specifications Met: 2003/10/EC, 89/686/EEC, ANSI S12.6/1997, ANSI S3.19-1974, EN 352-2:1993, Z94.2-1994, Reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Grade Driver Wing Thumb, XL, PK12 (3214XL)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 5/32" (PIC-ERD-4mm)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30, Green, 5 PK (LPF-5-30)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- JACKSON SAFETY H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK (67221)
- Honeywell Howard Leight Ear Plugs