Shop All Earmuffs
Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield
Mfr # 1035192-VS
Zoro # G2020788
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Yes
- For Use With Face Shields, Hard Hats, Hygiene Kit
- Batteries Included No
- Ear Muff Style Over-the-Head
- Weight 0.66 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035192-VS
- Zoro # G2020788
- Country of Origin China
- Category Earmuffs
Details
Item | Electronic Ear Muffs |
Dielectric | Yes |
For Use With | Face Shields, Hard Hats, Hygiene Kit |
Batteries Included | No |
Ear Muff Style | Over-the-Head |
Weight | 0.66 lb |
Features | Lightweight Cushioned Headband, Memory Foam Ear Cushions |
Includes | 2.5mm Cable |
Number of Batteries | 0 |
Series | VeriShield |
Radio Band Type | No Radio Band |
Wired Connection Type | 2.5mm Stereo Jack |
Standards | CSA Class A |
Noise Reduction Rating | 26 dB |
Earmuff Type | Electrically Insulated |
Cushion Material | Foam |
Band Color | Black |
Foldable | No |
Protection Type | Passive |
Electrically Insulated | Yes |
Cup Color | Black |
Band Material | Plastic |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 55JR10, Band Color Black, Band Material Plastic, Cup Material ABS, Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black (1035108-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 25 dB, VeriShield, Black (1035114-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035127-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- SAS SAFETY EAR PROTECTOR OVER-THE-HEAD (SA6105)
- Honeywell Howard Leight Hearing Protection