Shop All Earmuffs
Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 25 dB, Sync Stereo, Black
Mfr # 1030110
Zoro # G3671035
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Sync Stereo
- Ear Muff Style Over-the-Head
- Dielectric No
- Standards CSA Class L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # 1030110
- Zoro # G3671035
- Country of Origin China
- Category Earmuffs
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 25 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Polypropylene, PVC, Cup Color Black, Auxiliary Input 3.5mm Jack, Includes 3.5mm Cable, Series Sync(R), Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Cable Style Straight, Features Limits Audio to Safe 82 dB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black (1035108-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035127-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield (1035195-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- RADIANS Over-the-Head Ear Muffs, 23, Def-Guard, Red (DF0310HC)
- Honeywell Howard Leight Hearing Protection