Honeywell Howard Leight

Over-the-Head Electronic Ear Muffs, 25 dB, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Earmuffs

Key Features

  • Color Black
  • Ear Muff Style Over-the-Head
  • Standards ANSI S3.19-1974, CSA Class AL
  • Radio Band Type No Radio Band
  • Auxiliary Input Wireless
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Communication Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 25 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth and 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material PVC, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Bluetooth, Compatible with Series Sync Series, Standards EPA, Band Color Black, Band Material PP, PVC, Textile, Battery Chemistry Li-Ion, Battery Life 12 hr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.