Shop All Earmuffs
Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield
Mfr # 1035190-VS
Zoro # G8521293
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Batteries Included No
- Ear Muff Style Over-the-Head
- Weight 0.64 lb
- Wired Connection Type 2.5mm Stereo Jack
- Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035190-VS
- Zoro # G8521293
- Country of Origin China
- Category Earmuffs
Details
Batteries Included | No |
Ear Muff Style | Over-the-Head |
Weight | 0.64 lb |
Wired Connection Type | 2.5mm Stereo Jack |
Item | Electronic Ear Muffs |
Dielectric | Yes |
For Use With | Face Shields, Hard Hats, Hygiene Kit |
Features | Lightweight Cushioned Headband, Memory Foam Ear Cushions |
Series | VeriShield |
Number of Batteries | 0 |
Standards | CSA Class A |
Radio Band Type | No Radio Band |
Includes | 2.5mm Cable |
Noise Reduction Rating | 23 dB |
Earmuff Type | Electrically Insulated |
Band Color | Black |
Protection Type | Passive |
Cup Color | Black |
Foldable | No |
Cushion Material | Foam |
Cup Material | ABS |
Band Material | Plastic |
Electrically Insulated | Yes |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 55JR09, Band Color Black, Band Material Plastic, Cup Material ABS, Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, XS, Black/Gray (34-874)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Gray (6602)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Stereo, Black (1030110)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- HONEYWELL HOWARD LEIGHT Multi-Position Ear Muffs, 25 dB, QM, Black/Red (QM24PLUS-G)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- Honeywell Howard Leight Hearing Protection