Shop All Earmuffs
This Product is Discontinued
Honeywell Howard Leight
Over-the-Head Ear Muffs, 26 dB, Thunder, Black and Green (Discontinued)
Mfr # 1010928-H5
Zoro # G3195333
This Product is Discontinued
Key Features
- Color Black and Green
- Series Thunder
- Ear Muff Style Over-the-Head
- Dielectric Yes
- Standards CSA Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1010928-H5
- Zoro # G3195333
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Black and Green |
Series | Thunder |
Ear Muff Style | Over-the-Head |
Dielectric | Yes |
Standards | CSA Class A |
Features | Air Flow Control Technology, Dielectric/Plastic Construction, Non-Deforming Outer Headband, Inner Ventilated Headband, Quick Click Height Adjustment, Snap-In Ear Cushions |
Compatible Earmuff | Thunder(R) Noise Blocking Earmuff |
Weight | 6.6 oz |
Number of Batteries | 0 |
Noise Reduction Rating | 26 dB |
Earmuff Type | Electrically Insulated |
Cushion Material | Foam |
Band Color | Black |
Band Material | Plastic |
Cup Color | Green |
Compatible Manufacturer Model Number | 1010974 |
Protection Type_Combined | Green |
Foldable | No |
Protection Type | Passive |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number 1010974, Cup Color Green, Series Thunder(R), Earmuff Type Rigid, Standards ANSI S3.19-1974, Replacement Pad Grainger Part Number 3NKW6, Band Color Black, Band Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.