Shop All Earmuffs
Honeywell Howard Leight
Over-the-Head Ear Muffs, 25 dB, QM, Black/Red
Mfr # QM24PLUS
Zoro # G1928497
product price: $218.99
/pk 20, $10.95/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Muff Style Over-the-Head
- Material Plastic
- Weight 0.5 lb
- Features Dielectric Design Usable in work environments with electricity. Low Weight Light makes all-day wear more comfortable. Broad Ear Cushions Comfort for all sizes and headband positions.
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # QM24PLUS
- Zoro # G1928497
- Country of Origin Mexico
- Category Earmuffs
Details
Ear Muff Style | Over-the-Head |
Material | Plastic |
Weight | 0.5 lb |
Features | Dielectric Design Usable in work environments with electricity. Low Weight Light makes all-day wear more comfortable. Broad Ear Cushions Comfort for all sizes and headband positions. |
Color | Black/Red |
Dielectric | Yes |
Series | QM |
Item | Ear Muffs |
Standards | ISO 9001 / 2000 |
Compatible Earmuff | QM24+ |
Includes | Headband Strap |
Noise Reduction Rating | 25 dB |
Earmuff Type | Electrically Insulated |
Cushion Material | Foam |
Band Color | Black |
Compatible Manufacturer Model Number | HK4 |
Protection Type | Passive |
Band Material | Plastic |
Cup Color | Red |
Foldable | No |
Description
Ear Muffs, Earmuff Style Multi-Position, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number HK4, Includes Headband Strap, Cup Color Red, Series Howard Leight QM24+(R), Earmuff Type Rigid, Standards CSA Class B, Replacement Pad Grainger Part Number 36G714, Band Color Black, Band Material Plastic, Features Dielectric Construction, Weight 0.5 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Blue, 2XL/3XL (42153)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Electo, Black (1030333)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- Honeywell Howard Leight Hearing Protection