Shop All Earmuffs
Honeywell Howard Leight
Multi-Position Electronic Ear Muffs, 25 dB, VeriShield
Mfr # 1035186-VS
Zoro # G2022005
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.67 lb
- Number of Batteries 0
- For Use With Bump Caps, Faceshields, Hard Hats, Hygiene Kit, Welding Helmets
- Ear Muff Style Multi-Position
- Radio Band Type No Radio Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035186-VS
- Zoro # G2022005
- Country of Origin China
- Category Earmuffs
Details
Weight | 0.67 lb |
Number of Batteries | 0 |
For Use With | Bump Caps, Faceshields, Hard Hats, Hygiene Kit, Welding Helmets |
Ear Muff Style | Multi-Position |
Radio Band Type | No Radio Band |
Item | Electronic Ear Muffs |
Dielectric | Yes |
Features | Lightweight Cushioned Headband, Memory Foam Ear Cushions |
Series | VeriShield |
Wired Connection Type | 2.5mm Stereo Jack |
Includes | 2.5mm Cable |
Batteries Included | No |
Standards | CSA Class A |
Noise Reduction Rating | 25 dB |
Earmuff Type | Electrically Insulated |
Band Material | Plastic |
Cup Material | ABS |
Cup Color | Black |
Foldable | No |
Protection Type | Passive |
Cushion Material | Foam |
Electrically Insulated | Yes |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Multi-Position, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, For Use With Bump Caps, Faceshields, Hard Hats, Hygiene Kit, Welding Helmets, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 55JR10, Band Color Black, Band Material Plastic, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-25-483-ANSIWA)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- LYLE Alum Danger Propane, 10"x7", LCU4-0310-NA_10X7 (LCU4-0310-NA_10X7)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 25 dB, VeriShield, Black (1035114-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 24 dB, VeriShield (1035153-VS)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- Honeywell Howard Leight Earmuffs