Shop All Ear Plugs
This Product is Discontinued
Honeywell Howard Leight
Max(R) Small Disposable Foam Ear Plugs, Bell Shape, 30 dB, Orange, 200 PK (Discontinued)
Mfr # MAX-1S
Zoro # G4601396
This Product is Discontinued
Key Features
- Ear Plug Shape Bell
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # MAX-1S
- Zoro # G4601396
- UPC # 033552019039
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | S |
Earplug Size | S |
Size | S |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series MAX, Standards ANSI S3.19-1974 Tested, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.