No Product Image Available

Honeywell Howard Leight

MAX LITE EARPLUGS, 30 DB NOISE REDUCTION, CONTOURED T-SHAPE, SPECIFICATIONS MET: ANSI S3.19-1974/S12


product price: $651.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Howard Leight by Honeywell Earplugs, Series: Max Lite, Uncorded Design Type, 30 dB Noise Reduction, Contoured T-Shape Shape, Universal Size, Green Plug, Polyurethane Foam Plug, Specifications Met: ANSI S3.19-1974/S12.6/1997, OSHA 29 CFR 1910.95, Z94.2-1994, EU 2003/10/EC, EU 89/686/EEC, EN 352-2:1993, NOHSC 1007 2000, ISO 9001:2008, Disposable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.