No Product Image Available

Honeywell Howard Leight

LASER TRAK DETECTABLE EARPLUGS, 33 DB NOISE REDUCTION, T-SHAPE SHAPE, DISPOSABLE, CORDED DESIGN


product price: $963.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Howard Leight by Honeywell Earplugs, Detectable, Series: Laser Trak, Corded, 33 dB Noise Reduction Rating, T-Shape, Universal, Blue/Orange Plug, Polyurethane Foam/Brass Plug, Blue Cord, PVC Cord, Specifications Met: ANSI S3.19-1974/S12.6/1997, Z94.2-1994, EN-24869-1:1993, EN 352-2:1993, EU 89/686/EEC, EU 2003/10/EC Z94.2, OSHA 29 CFR 1910.95, NOHSC 1007 2000, ISO 9001:2008, Disposable Disposable/Reusable.Laser Trak safety earplugs offer high visual and metal detectability in a single use earplug. Laser Trak low pressure polyurethane foam expands gently inside the ear canal for comfortable long term wear. A metal grommet on the earplug aids in metal detection, especially in process industries.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.