Shop All Ear Plugs
This Product is Discontinued
Honeywell Howard Leight
Laser Lite(R) Ear Plugs, 200 PK (Discontinued)
Mfr # LL1
Zoro # G7483021
This Product is Discontinued
Key Features
- Series Laser Lite(R)
- Ear Plug Shape Contoured-T
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 32 dB
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # LL1
- Zoro # G7483021
- UPC # 033552002031
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Details
Series | Laser Lite(R) |
Ear Plug Shape | Contoured-T |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 32 dB |
Cord Options | Uncorded |
Color | Magenta/Yellow |
Pairs Per Package | 200 |
Corded/Banded | Uncorded |
Standards | 29 CFR 1910.95; ANSI S3.19-1974; CSA Class AL |
Description
Earplug,Laserlite,Foam,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.