Shop All Hearing Protection Accessories
Honeywell Howard Leight
Hygiene Kit, F/ Thunder T3s
Mfr # 1010976
Zoro # G0975703
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With All Howard Leight Ear Muffs and Thunder T3s
- Includes (2) Foam Inserts, (2) Replacement Ear Cushions
- Dielectric Yes
- Noise Reduction Rating 30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1010976
- Zoro # G0975703
- Country of Origin China
- Category Hearing Protection Accessories
Details
Color | Black |
Item | Replacement Ear Muff Pad Kit |
For Use With | All Howard Leight Ear Muffs and Thunder T3s |
Includes | (2) Foam Inserts, (2) Replacement Ear Cushions |
Dielectric | Yes |
Noise Reduction Rating | 30 dB |
Insert Material | Foam |
Cushion Color | Black |
Insert Color | Gray |
Electrically Insulated | Yes |
Compatible with Brand | Honeywell |
Cushion Material | Foam, Vinyl |
Compatible with Manufacturer Model Number | T3, T3H |
Compatible Manufacturer Model Number | T3, T3H |
Compatible with Series | Thunder |
Compatible Manufacturer Part Number | T3, T3H |
Compatible with Manufacturer Part Number | T3, T3H |
Compatible with Manufacturer Model Number [NEW] | T3, T3H |
For Use with Mfr. Model Number | T3, T3H |
For Use With Mfr. Model Number | T3, T3H |
Description
Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible with Grainger Part Number 4DY88, Cushion Material Foam, Vinyl, Noise Reduction Rating 30 dB, Compatible with Manufacturer Model Number T3, T3H, Compatible with Brand Honeywell, Dielectric Yes, Compatible with Series Thunder, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- PORTWEST Classic 88/12 FR Coverall, L (UFR87)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011B/9H)
- HONEYWELL HOWARD LEIGHT VeriPRO® Ear Plug Fit Testing System (VERIPRO)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, For Use With R-01526 (1015280)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035136-VS)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035137-VS)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035143-VS)
- 3M E-A-R Ear Plugs, 10 PK (10080529190663)
- Honeywell Howard Leight Hearing Protection