Shop All Hearing Protection Accessories
Honeywell Howard Leight
Hygiene Kit, F/ Leightning L2s/L2H/L2N
Mfr # 1011999
Zoro # G4828284
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Foam Inserts, (2) Replacement Ear Cushions
- For Use With All Howard Leight Ear Muffs and Leightning L2s/L2H/L2N/L2F/L2FHV/V2
- Dielectric Yes
- Noise Reduction Rating 27 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1011999
- Zoro # G4828284
- Country of Origin China
- Category Hearing Protection Accessories
Details
Color | Black |
Includes | (2) Foam Inserts, (2) Replacement Ear Cushions |
Item | Replacement Ear Muff Pad Kit |
For Use With | All Howard Leight Ear Muffs and Leightning L2s/L2H/L2N/L2F/L2FHV/V2 |
Dielectric | Yes |
Noise Reduction Rating | 27 dB |
Compatible with Series | Leightning |
Compatible with Brand | Honeywell |
Electrically Insulated | Yes |
Compatible Manufacturer Model Number | L2, L2F, L2FHV, L2H |
Compatible with Manufacturer Model Number | L2, L2F, L2FHV, L2H |
Insert Material | Foam |
Cushion Material | Foam, Vinyl |
Cushion Color | Black |
Insert Color | Gray |
Compatible Manufacturer Part Number | L2, L2F, L2FHV, L2H |
Compatible with Manufacturer Part Number | L2, L2F, L2FHV, L2H |
Compatible with Manufacturer Model Number [NEW] | L2, L2F, L2FHV, L2H |
For Use with Mfr. Model Number | L2, L2F, L2FHV, L2H |
For Use With Mfr. Model Number | L2, L2F, L2FHV, L2H |
Description
Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible with Grainger Part Number 4DY90, Cushion Material Foam, Vinyl, Noise Reduction Rating 27 dB, Compatible with Manufacturer Model Number L2, L2F, L2FHV, L2H, Compatible with Brand Honeywell, Dielectric Yes, Compatible with Series Leightning, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- MASTER LOCK 20-Lock Padlock Station (1484BP410)
- HONEYWELL HOWARD LEIGHT Stereo Ear Muff Hygiene Kit, F/ 1030110 (1030220)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035137-VS)
- HONEYWELL HOWARD LEIGHT VeriPRO® Ear Plug Fit Testing System (VERIPRO)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035143-VS)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- Honeywell Howard Leight Hearing Protection