Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight By Sperian 154-LT-30 Laser-Trak Disp. Detectable Foam Earplug
Mfr # 154-LT-30
Zoro # G803933519
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 154-LT-30
- Zoro # G803933519
- UPC # 33552000020
- Country of Origin Mexico
- Category Ear Plugs
Description
Laser Trak Detectable Earplugs Laser-trak Disp. Detectable Foam Earplug.
Contoured T-shape for easy insertion and wear.
Self-adjusting polyurethane foam expands to fit virtually any wearer.
Non-ferrous metal grommet and bright colors easily detected by visual and automated inspect.
Body Material: Foam.
Color: Orange/Blue.
Maximum Attenuation Frequency: 52.000 dB - 8000.000 Hz.
Noise Reduction Rate (NRR): 32 dB.
Quantity: 100 pair per box.
Type: Corded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (45L)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 (NYL-YLW-38PL-KD6PK)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- GE Earplugs, 200 PK (GP439)
- Honeywell Howard Leight Ear Plugs