Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight By Sperian 154-LPF-30 Max-Lite Low Pressure Foam Ear Plug with Poly
Mfr # 154-LPF-30
Zoro # G403933520
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 154-LPF-30
- Zoro # G403933520
- UPC # 33552003182
- Country of Origin Mexico
- Category Ear Plugs
Description
Max Lite Disposable Earplugs Max-lite Low Pressure Foam Ear Plug with poly.
Smooth, soil-resistant closed cell-foam skin prevents dirt build-up.
Contoured T-shape for easy insertion and wear.
Low pressure polyurethane foam expands gently for comfortable long-term wear.
Body Material: Foam.
Color: Green.
Maximum Attenuation Frequency: 45.200 dB - 8000.000 Hz.
Noise Reduction Rate (NRR): 30 dB.
Quantity: 100 pair per box.
Type: Corded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1105KAS12RED)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z242)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- WERNER I-Beam Sliding Anchor (A550000)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- Honeywell Howard Leight Hearing Protection