Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight By Sperian 154-LPF-1 Max-Lite Low Pressure Foam Ear Plug with out Co
Mfr # 154-LPF-1
Zoro # G903933549
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 154-LPF-1
- Zoro # G903933549
- UPC # 33552002901
- Country of Origin United States
- Category Ear Plugs
Description
Max Lite Disposable Earplugs Max-lite Low Pressure Foam Ear Plug with/or Co.
Smooth, soil-resistant closed cell-foam skin prevents dirt build-up.
Contoured T-shape for easy insertion and wear.
Low pressure polyurethane foam expands gently for comfortable long-term wear.
Body Material: Foam.
Color: Green.
Maximum Attenuation Frequency: 45.200 dB - 8000.000 Hz.
Noise Reduction Rate (NRR): 30 dB.
Quantity: 200 pair per box.
Type: Uncorded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-300 (L))
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100 Pairs (FUS30-HP)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-1)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- Honeywell Howard Leight Ear Plugs