Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight By Sperian 154-LPF-1-D Max-Lite Low Pressure Foam Ear Plug Refill F- Di
Mfr # 154-LPF-1-D
Zoro # G203933553
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 154-LPF-1-D
- Zoro # G203933553
- UPC # 33552002949
- Country of Origin United States
- Category Ear Plugs
Description
Max Lite Disposable Earplugs Max Lite Disposable Earplugs Uncorded Green.
Smooth, soil-resistant closed cell-foam skin prevents dirt build-up.
Contoured T-shape for easy insertion and wear.
Low pressure polyurethane foam expands gently for comfortable long-term wear.
Body Material: Foam.
Color: Green.
Maximum Attenuation Frequency: 45.200 dB - 8000.000 Hz.
Noise Reduction Rate (NRR): 30 dB.
Quantity: 500 pair per box.
Type: Uncorded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI-AF)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- Honeywell Howard Leight Ear Plugs