Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight By Sperian 154-AS-1 Airsoft Reusable Air Cushioned Ear Plugs W
Mfr # 154-AS-1
Zoro # G903933518
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # 154-AS-1
- Zoro # G903933518
- UPC # 33552000242
- Country of Origin Mexico
- Category Ear Plugs
Description
Advanced air pocket design features internal noise-blocking fins Four-flange profile creates better seal in the ear canal Less pressure in the ear canal eliminates that plugged up feeling Rounded flanges, tapered shape fits better in the ear canal Firm stem facilitates easy insertion and removal This listing is for Pack of 50 Type Uncorded Weight 0.
02 lb Color Blue Noise Reduction Rate (NRR) 27 dB Packing Type Impact Case Unit Pack of 50 Body Material TPE Maximum Attenuation Frequency 44.200 dB 8.000 kHz.
02 lb Color Blue Noise Reduction Rate (NRR) 27 dB Packing Type Impact Case Unit Pack of 50 Body Material TPE Maximum Attenuation Frequency 44.200 dB 8.000 kHz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-PB-WETFLRDBL)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- Honeywell Howard Leight Hearing Protection