Shop All Ear Plugs
Honeywell Howard Leight
Howard Leight 84133 Super Leight Ear Plug Foam Nrr 33 With O Cord
Mfr # HLR84133
Zoro # G303903890
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # HLR84133
- Zoro # G303903890
- Country of Origin China
- Category Ear Plugs
Description
Highest NRR rating at 33 for any single-use disposable ear plug. Ideal for blocking snoring or other noise while sleeping or studying. Offers protection from loud lawn mowers, concerts, sporting events and shooting.
Features- Unique bell shape is contoured like an ear canal
- Soft foam adjusts for a custom fit
- Includes convenient carrying case
- Single use earplugs
- Model: Super Leight
- Type: Ear Plug
- Material: Foam
- Description: NRR 33
- Accessories: With out Cord
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Gray (QHR6-DARK GRAY)
- ZORO SELECT Unitized Medical Grade Gloves, 0.4 mil Palm, Nitrile, Powder-Free, Universal, 4 PK, White (9999-1102)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD30)
- 3M E-A-R Ear Plugs, 500 PK (10080529910100)
- Honeywell Howard Leight Hearing Protection