Shop All Earmuffs
Honeywell Howard Leight
Howard Leight 1526 Impact Sport Earmuff Green Electronic Folding
Mfr # HLR01526
Zoro # G003702014
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HLR01526
- Zoro # G003702014
- Country of Origin China
- Category Earmuffs
Description
Keep your ears protected at the range with the Howard Leight Impact Sport Electric Muffs. These muffs have an NRR rating of 22 and fold up. They come in a green finish and amplify sounds to a safe 82 dB rating. Keep your ears protected while on the range.
Features- Amplifies ambient sound to safe 82 dB
- Allows wearers to hear important communications, including other shooters and environmental sounds
- Directionally placed stereo microphones amplify and enhance sound for more natural hearing
- Non-deforming outer headband withstands rough treatment in the toughest workplaces
- Low-profile design with cut-out allows for full clearance of firearm stock, eliminating interference while shooting
- Khaki colored earcups ensure uniformity with camouflage outfit if necessary
- Features Bilsom Technology's patented Air Flow Control technology for optimal attenuation across all frequencies
- Snap-in ear cushions make replacement quick and easy
- AUX input allows connection to external MP3 players or other audio devices for additional listening off the field
- Includes 2AAA batteries
- Model: Impact Sport
- Type: Earmuff
- Color: Green
- Description: Electronic
- Accessories: Folding
- Item Weight - 0.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 18" dia. (PLXO18D)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- HONEYWELL HOWARD LEIGHT QM24+ Quiet Earmuff, Red (QM24PLUS***)
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black (1035108-VS)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Purple (14243)
- Honeywell Howard Leight Hearing Protection