Shop All Earmuffs
Honeywell Howard Leight
Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield
Mfr # 1035200-VS
Zoro # G2021908
original price:
$24.15
16% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Yes
- Radio Band Type No Radio Band
- Standards CSA Class A
- Weight 0.65 lb
- Includes 2.5mm Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035200-VS
- Zoro # G2021908
- Country of Origin China
- Category Earmuffs
Details
Dielectric | Yes |
Radio Band Type | No Radio Band |
Standards | CSA Class A |
Weight | 0.65 lb |
Item | Electronic Ear Muffs |
Includes | 2.5mm Cable |
Features | Lightweight Cushioned Headband, Memory Foam Ear Cushions |
Batteries Included | No |
Number of Batteries | 0 |
Ear Muff Style | Hard Hat Mounted |
Wired Connection Type | 2.5mm Stereo Jack |
For Use With | Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R) |
Series | VeriShield |
Noise Reduction Rating | 23 dB |
Earmuff Type | Electrically Insulated |
Compatible Manufacturer Model Number | NECKBAND - N/A |
Band Color | Black |
Cup Color | Black |
Foldable | No |
Electrically Insulated | Yes |
Protection Type | Passive |
Cushion Material | Foam |
Band Material | Plastic |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number NECKBAND - N/A, For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R), Includes 2.5mm Cable, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 55JR09, Band Color Black, Band Material Plastic, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- IDEAL SHIELD Toggle Bolts, PK4 (TOGGLE BOLTS)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- Honeywell Howard Leight Earmuffs