Shop All Earmuffs
Honeywell Howard Leight
Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow
Mfr # 1035127-VS
Zoro # G3793415
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Series VeriShield
- Ear Muff Style Hard Hat Mounted
- Dielectric No
- Protection Type Passive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035127-VS
- Zoro # G3793415
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Black/Yellow |
Series | VeriShield |
Ear Muff Style | Hard Hat Mounted |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Includes | Hard Hat Adapter |
Number of Batteries | 0 |
Weight | 0.6 lb |
For Use With | Hard Hats |
Batteries Included | No |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening |
Noise Reduction Rating | 27 dB |
Earmuff Type | General Purpose |
Cushion Material | Foam |
Electrically Insulated | No |
Cup Color | Yellow |
Band Color | Black |
Cup Material | ABS |
Foldable | No |
Band Material | Steel-Wire |
Compatible Manufacturer Model Number | Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats. |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats., For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R), Includes Hard Hat Adapter, Cup Color Yellow, Series VeriShield(TM) 100, Earmuff Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFLEX MidKnight PF Nitrile Exam Small, 100PK (MK-296-S)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Electo, Black (1030333)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- Honeywell Howard Leight Earmuffs