Shop All Earmuffs
Honeywell Howard Leight
Folding Electronic Ear Muffs, 22dB, Impact(R) Sport, Green
Mfr # R-01526
Zoro # G4564271
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating 22 dB
- Series Impact(R) Sport
- Auxiliary Input 3.5mm Jack
- Features Amplifies Ambient Sound to Safe 82 dB, Response Technology Reverts to Passive Hearing Protector when Noise Reaches 82 dB
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # R-01526
- Zoro # G4564271
- UPC # 033552015260
- Country of Origin China
- Category Earmuffs
Details
Noise Reduction Rating | 22 dB |
Series | Impact(R) Sport |
Auxiliary Input | 3.5mm Jack |
Features | Amplifies Ambient Sound to Safe 82 dB, Response Technology Reverts to Passive Hearing Protector when Noise Reaches 82 dB |
Standards | ANSI S3.19-1974 |
Ear Muff Style | Folding |
Dielectric | No |
Item | Electronic Ear Muffs |
Includes | (2) AA Batteries, 3.5mm Cable |
Color | Green |
Earmuff Type | Foldable |
Cup Color | Green |
Description
Electronic Ear Muffs, Earmuff Style Folding, Earmuff Type Foldable, Dielectric No, Auxiliary Input 3.5mm Jack, Includes (2) AA Batteries, 3.5mm Cable, Series Impact(R) Sport, Standards ANSI S3.19-1974, Features Amplifies Ambient Sound to Safe 82 dB, Response Technology Reverts to Passive Hearing Protector when Noise Reaches 82 dB, Battery Type (2) AAA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- WERNER Mega-Swivel Steel Anchor With 5/8in Bolt (A320003)
- MIDWEST RAKE Repl. Rounded Steel Spikes, 3/4" L, PK26 (46122)
- SURTEK Orange Adjustable Safety Vest With Hook (137491)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 25 dB, VeriShield (1035186-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035151-VS)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- 3M Over the Head 30 dB, Hi-Viz Green (7100008764)
- Honeywell Howard Leight Earmuffs