Shop All Ear Plugs
Honeywell Howard Leight
Foam Max Corded Ear Plugs, Pink/Blue, 100 PK
Mfr # HOWMAX30
Zoro # G201838584
product price: $36.29
/pk 100, $0.36/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Material Foam
- Color Pink/Blue
- Earplug Color Pink/Blue
- Ear Plug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HOWMAX30
- Zoro # G201838584
- UPC # 33552000051
- Country of Origin United States
- Category Ear Plugs
Details
Earplug Material | Foam |
Item | Max Corded Ear Plugs |
Color | Pink/Blue |
Earplug Color | Pink/Blue |
Ear Plug Material | Foam |
Description
MAX preshaped foam earplugs with cord feature a smooth outer skin for maximum user comfort. The NRR 33 rating makes MAX the highest rated disposable earplug in the United States. The smooth, soil-resistant skin helps prevent dirt from penetrating the surface before insertion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- LINCOLN ELECTRIC Sweatband, Headgear Attachments, 0.25 (KP2854-1)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK (XTR-1)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- Honeywell Howard Leight Hearing Protection