Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-TFTPOD-30-AM
Zoro # G608446764
product price: $326.99
/pk 400, $0.82/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ear Plugs
- Material Plastic
- Pairs Per Package 400
- Cord Options Corded
- Standards ANSI S3.19-1974, OSHA CFR 1910.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-TFTPOD-30-AM
- Zoro # G608446764
- UPC # 33552036425
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Width | 10 in |
Overall Depth | 17 3/4 in |
Overall Height | 16 3/4 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 29 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Pod, Earplug Color Blue/White, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable Yes, Refillable Refillable, Earplug Material Foam, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, Antimicrobial, Max (HL400-MXM-INTRO-AM/HL400-MAX-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- BRADY Hearing Protection Dispenser (EPDISP)
- Honeywell Howard Leight Hearing Protection