Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-SDT-30-AM
Zoro # G408446780
product price: $746.99
/pk 400, $1.87/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Lid Style Hinged Lid
- Includes Mounting Bracket and Hardware, Mounting Template
- Metal Detectable Yes
- Cord Options Corded
- Pairs Per Package 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-SDT-30-AM
- Zoro # G408446780
- UPC # 33552036340
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 3/4 in |
Overall Depth | 17 3/4 in |
Earplug Size | Universal |
Overall Width | 10 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 25 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Flanged, Earplug Color Blue, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable Yes, Refillable Refillable, Earplug Material TPE, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- BRADY Hearing Protection Dispenser (EPDISP)
- Honeywell Howard Leight Ear Plug Dispensers & Refills