Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-QD30-AM
Zoro # G708446688
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Cord Color Orange
- Cord Options Corded
- Series HL400
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-QD30-AM
- Zoro # G708446688
- UPC # 33552036302
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Height | 16 3/4 in |
Overall Depth | 17 3/4 in |
Overall Width | 10 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 26 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Bell, Earplug Color Orange, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Vinyl, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-550)
- TINGLEY Tingley Icon Rain Pants (P24123.LG)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- Honeywell Howard Leight Hearing Protection