Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-LT-30-AM
Zoro # G008446623
product price: $219.99
/pk 400, $0.55/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Series HL400
- Cord Color Blue
- Material Plastic
- Dispenser Lid Style Hinged Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LT-30-AM
- Zoro # G008446623
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Width | 10 in |
Overall Depth | 17 3/4 in |
Overall Height | 16 3/4 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Contoured-T, Earplug Color Blue/Orange, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable Yes, Refillable Refillable, Earplug Material Foam, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-06-XXL)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT MAX-1-D Ear Plugs Dispenser Refill, Uncorded, Bell Shape, NRR 33 dB, Disposable, Coral, M, 500 Pairs (MXM-1-DG)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- Honeywell Howard Leight Hearing Protection