Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-LPF-30-AM
Zoro # G908446648
product price: $153.99
/pk 400, $0.38/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Cord Options Corded
- Metal Detectable No
- Standards ANSI S3.19-1974, OSHA CFR 1910.95
- Series HL400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LPF-30-AM
- Zoro # G908446648
- UPC # 33552036265
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Width | 10 in |
Overall Depth | 17 3/4 in |
Overall Height | 16 3/4 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Contoured-T, Earplug Color Green, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- BOSS Glove Grain Cowhide Leather 2X (40672X)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- Honeywell Howard Leight Hearing Protection