Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser Antimicrobial, PK 400
Mfr # HL400-DPAS-30R-AM
Zoro # G408446650
product price: $715.99
/pk 400, $1.79/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket and Hardware, Mounting Template
- Material Plastic
- Pairs Per Package 400
- Cord Color Red
- Cord Options Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-DPAS-30R-AM
- Zoro # G408446650
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Depth | 17 3/4 in |
Overall Height | 16 3/4 in |
Overall Width | 10 in |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 27 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Flanged, Earplug Color Blue, Cord Options Corded, Overall Depth 17 3/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material TPE, Band Color Not Applicable, Earplug Packaging Bulk Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- BRADY (M) HMIG CHEM ID AS (46881)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- SELLSTROM H10 Disposable Earplugs (S23413)
- Honeywell Howard Leight Hearing Protection