Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser, Antimicrobial, LL
Mfr # HL400-LL-INTRO-AM/HL400-LL-REFILL
Zoro # G400404320
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Method Push-In
- Cord Options Uncorded
- Pairs Per Package 800
- Capacity - Pairs of Earplugs 800 Pairs
- Standards OSHA CFR 1910.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LL-INTRO-AM/HL400-LL-REFILL
- Zoro # G400404320
- UPC # 033552023005
- Country of Origin Multiple
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Depth | 9 1/4 in |
Earplug Size | Universal |
Overall Width | 10 in |
Overall Height | 16 3/4 in |
Details
Insertion Method | Push-In |
Cord Options | Uncorded |
Pairs Per Package | 800 |
Capacity - Pairs of Earplugs | 800 Pairs |
Standards | OSHA CFR 1910.95 |
Series | HL400 |
Includes | Anti-Microbial Dispenser, Canister |
For Use With | Ear Plugs |
Metal Detectable | No |
Item | Earplug Dispenser |
Material | Plastic |
Dispenser Lid Style | Twist Knob |
Noise Reduction Rating | 32 dB |
Earplug Material | Foam |
Product Type | Dispenser with Refill |
Earplug Color | Magenta/Pink/Yellow |
Reusability | Reusable |
Dispenser Mounting Style | Table Top, Wall |
Earplug Shape | Contoured-T |
Refillable | Refillable |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 32 dB, Insertion Method Push-In, Reusability Reusable, Earplug Shape Contoured-T, Earplug Color Magenta/Pink/Yellow, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 800 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Standards OSHA CFR 1910.95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Petroleum Crude Oil Danger Flammable Liquid, Landscape (OS-DS-D-57-L-2537)
- INTERNATIONAL ENVIROGUARD Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper (2225B)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LL-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- SELLSTROM H10 Disposable Earplugs (S23412)
- Honeywell Howard Leight Hearing Protection