Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser, 9 1/4 in D, 16 3/4 in H
Mfr # HL400-LL-INTRO-AM
Zoro # G500692085
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti-Microbial Dispenser, Canister
- Material Plastic
- For Use With Ear Plugs
- Pairs Per Package 400
- Capacity - Pairs of Earplugs 400 Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LL-INTRO-AM
- Zoro # G500692085
- UPC # 033552023005
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 3/4 in |
Earplug Size | Universal |
Overall Width | 10 in |
Overall Depth | 9 1/4 in |
Details
Includes | Anti-Microbial Dispenser, Canister |
Material | Plastic |
For Use With | Ear Plugs |
Pairs Per Package | 400 |
Capacity - Pairs of Earplugs | 400 Pairs |
Metal Detectable | No |
Dispenser Lid Style | Twist Knob |
Cord Options | Uncorded |
Item | Earplug Dispenser |
Insertion Method | Roll-Down |
Series | HL400 |
Earplug Shape | Contoured-T |
Earplug Packaging | Pairs |
Earplug Pair Pack Type | Canister |
Earplug Material | Foam |
Earplug Color | Pink, Yellow |
Reusability | Disposable |
Refillable | Refillable |
Dispenser Mounting Style | Table Top, Wall |
Noise Reduction Rating | 32 dB |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 32 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Contoured-T, Earplug Color Pink/Yellow, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- 3M 3M™ Organic Vapor/Acid Gas Cartridge/Filter 60923, P100, 2/PK (7000029640)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, Antimicrobial, Max (HL400-MAX-INTRO-AM/HL400-MAX-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- Honeywell Howard Leight Hearing Protection