Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser, 9 1/4 in D, 16 3/4 in H
Mfr # HL400-FF-INTRO-AM
Zoro # G400692086
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HL400
- Cord Options Uncorded
- For Use With Ear Plugs
- Metal Detectable No
- Includes Anti-Microbial Dispenser, Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-FF-INTRO-AM
- Zoro # G400692086
- UPC # 033552023036
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 3/4 in |
Earplug Size | Universal |
Overall Depth | 9 1/4 in |
Overall Width | 10 in |
Details
Series | HL400 |
Cord Options | Uncorded |
For Use With | Ear Plugs |
Metal Detectable | No |
Includes | Anti-Microbial Dispenser, Canister |
Item | Earplug Dispenser |
Insertion Method | Roll-Down |
Capacity - Pairs of Earplugs | 400 Pairs |
Dispenser Lid Style | Twist Knob |
Material | Plastic |
Pairs Per Package | 400 |
Earplug Shape | Cylinder |
Earplug Pair Pack Type | Canister |
Earplug Packaging | Pairs |
Earplug Color | Orange |
Earplug Material | Foam |
Dispenser Mounting Style | Table Top, Wall |
Noise Reduction Rating | 30 dB |
Refillable | Refillable |
Reusability | Disposable |
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Cylinder, Earplug Color Orange, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, XL, 100 PK, Black (GPNB48100)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-MXM-30-AM)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- Honeywell Howard Leight Hearing Protection