Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Disp Refill, Orange, PairsPerPk400
Mfr # HL400-XTR-REFILL
Zoro # G800692082
original price:
$104.99
6% off
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Dispensing System HL400
- Series HL400
- Pairs Per Package 400
- Standards ANSI S3.19-1974, CSA
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-XTR-REFILL
- Zoro # G800692082
- UPC # 033552021728
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Universal |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Overall Height | 13 1/4 in |
Description
Earplug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 32 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Pair Pack Type Loose, Earplug Size Universal, Pairs per Package 400, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Orange, Overall Depth 7 3/4 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- Honeywell Howard Leight Hearing Protection