Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 200 PK
Mfr # LL-1
Zoro # G207465715
product price: $37.69
/pk 200, $0.19/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 32
- Ear Plug Size One Size Fits All
- Material Polyurethane Foam
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # LL-1
- Zoro # G207465715
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 32 |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Ear Plug Packaging | Idv. Poly Bags |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Description
The bright idea in hearing protection, Laser Lite corded or uncorded earplugs are made of lowpressure polyurethane foam that expand gently inside the ear canal for comfortable longterm wear Their contoured Tshape allows for easy insertion and wear Highvisibility magenta and yellow colors make Laser Lite disposable earplugs easy to be seen during compliance checks With an NRR of 32dB, thes earplugs provide great hearing protection that anyone can see 200 pairs per dispenser
- •High visability magenta and foam earplugs
- •NRR 32dB
- •Contoured T-shape for easy insertion and wear
- •Self adjusting foam expands to fit any wearer
- •Uncorded
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H311004)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- Honeywell Howard Leight Ear Plugs