Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 200 PK
Mfr # FF-1
Zoro # G207465708
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Foam
- Metal Detectable No
- Standards ANSI S.3.19-1974
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # FF-1
- Zoro # G207465708
- Country of Origin Mexico
- Category Ear Plugs
Details
Item | Ear Plugs |
Material | PVC Foam |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Ear Muff Style | Uncorded |
Description
Workers who prefer firm foam earplugs deserve the best in firm foam FirmFit outperforms leading classicstyle earplugs, providing workers with a more comfortable option Longer wear time and comfort equals more protection and greater compliance 200 pairs per dispenser
- •FirmFit exerts low expansion pressure on the ear canal
- •NRR 30dB provides excellent protection in most medium-to-high noise environments
- •Slow recovery rate gives you plenty of time to correctly insert in ear canal
- •Distinct warning orange color makes compliance checks easy
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF110-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Lemons (39N-PAF110-10)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- Honeywell Howard Leight Ear Plugs