Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 100 PK
Mfr # SDT-30
Zoro # G207465760
product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 25
- Color Blue
- Ear Plug Size One Size Fits All
- Ear Plug Packaging Idv. Poly Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # SDT-30
- Zoro # G207465760
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 25 |
Color | Blue |
Ear Plug Packaging | Idv. Poly Bags |
Ear Muff Style | Corded |
Metal Detectable | Yes |
Standards | ANSI S.3.19-1974 |
Cord Material - Hearing Protection | Vinyl |
Material | Thermoplastic |
Cord Color | Blue |
Description
SmartFit SDT30 Detectable earplugs are reusable with Conforming Material Technology that uses body heat to adapt to the shape of the ear canal for a comfortable, personalized fit Designed for process industries such as food and pulppaper, SmartFit Detectable's bright blue color and metalized features can be detected by visual or automated methods Corded with and NRR of 25dB, these earplugs are the ultrasmart choice for today's diverse workplace 100 pairs per dispenser
- •Conforming Material Technology adapts to the shape of the surrounding ear canal when in your ear
- •Blue color provides high visibility in detection
- •Metal ring on stem detectable by automated equipment
- •100 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- PYRAMEX Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK (RP2001)
- Honeywell Howard Leight Hearing Protection