Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 100 PK
Mfr # QD30
Zoro # G107465761
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 26
- Ear Plug Size One Size Fits All
- Ear Muff Style Corded
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # QD30
- Zoro # G107465761
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 |
Ear Muff Style | Corded |
Material | Vinyl |
Ear Plug Packaging | Individual Pkg. |
Metal Detectable | No |
Cord Material - Hearing Protection | Vinyl |
Standards | ANSI S.3.19-1974 |
Description
For great protection and comfort from a reusable earplug, Quiet Reusable Corded and Uncorded Earplugs provide consistent attenuation for allday wear Quiet requires no rollingits builtin flexible stem adds ease of insertion and immediate comfort Its smooth, nonirritating skin provides allday comfort and is easy to clean up with soap and water for extended wear The plugs are orange in color, bell shaped and provide a NRR 26 dB 100 pairs per dispenser
- •Orange color
- •Molded material
- •Patented "no-roll" design is easy to handle and fit
- •Contoured bell shape comfortably matches contours of the ear canal
- •Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
- •Built-in insertion stem makes insertion quick and easy
- •NRR 26 dB
- •100 pairs per dispenser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- EDGE EYEWEAR Safety Glasses, Yellow Polycarbonate Lens, Scratch-Resistant (SDK112-G2)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- DIXON Pistol Grip, Water Nozzle (CSN75)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SMF-30BU)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Orange, 100 Pairs (SMF-30)
- 3M Ear Plugs, 30 PR (310-1060)
- Honeywell Howard Leight Ear Plugs