Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 100 PK
Mfr # FUS30-HP
Zoro # G007465687
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Cord Material - Hearing Protection Vinyl
- Ear Muff Style Corded
- Standards ANSI S.3.19-1974
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # FUS30-HP
- Zoro # G007465687
- Country of Origin Mexico
- Category Ear Plugs
Details
Item | Ear Plugs |
Material | Thermoplastic |
Cord Material - Hearing Protection | Vinyl |
Ear Muff Style | Corded |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Description
Fusion reusable earplugs deliver a revolutionary combination of allday comfort and easy handling Their FlexiFirm core ensures easy insertion into the ear canal and a superior fit all day long Fusion's patented SoftFlange design adjusts perfectly to the ear canal to deliver unmatched comfort and superior attenuation Provides optimal fit for comfort and safety, while its soft detachable fabric cord system adapts to any application Includes HearPack box for convenient storage
- •HearPack storage box
- •NRR 27dB, corded
- •Dual material design
- •FlexiFirm stem is easy to grip
- •SoftFlange creates a comfortable seal
- •Detachable nylon cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR (11-926)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100 Pairs (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Disposable 30, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- Honeywell Howard Leight Hearing Protection