Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 100 PK
Mfr # DPAS-1
Zoro # G207465746
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27
- Ear Plug Size One Size Fits All
- Ear Plug Packaging Carry Case
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # DPAS-1
- Zoro # G207465746
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 |
Ear Plug Packaging | Carry Case |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Material | PVC |
Ear Muff Style | Uncorded |
Description
Optimized for exceptional inear comfort, AirSoft's Reusable Earplugs new fourflange design creates a better seal in the ear canal, delivering optimal protection and increased comfort for longterm wear Internal fins create an interlocking, noiseblocking barrier within the air pocket, providing dependable attenuation for all wearers upon proper insertion At the same time, AirSoft's firm stem and tapered shape facilitate easy insertion and removal, and allow the earplug to sit comfortably in the ear canal NRR 27 dB Packaged 100 pairdispenser 10 dispenserscase
- •Blue color
- •Polybag packaging
- •Advanced air pocket design features internal noise-blocking fins
- •Four-flange profile creates better seal in the ear canal
- •Less pressure in the ear canal eliminates that "plugged up" feeling
- •Rounded flanges, tapered shape fits better in the ear canal
- •Firm stem facilitates easy insertion and removal
- •Outstanding noise-blocking protection
- •highest attenuation in multiple-use
- •NRR 27 dB
- •100 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Hero - Large PR (373-L)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Quiet Reusable Corded Ear Plugs, Bell Shaped, NRR 26 dB, M, Orange, 100 Pairs (QD30)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- Honeywell Howard Leight Hearing Protection