Shop All Ear Plug Dispensers & Refills
This Product is Discontinued
Honeywell Howard Leight
Disposable Uncorded Ear Plugs with Dispenser, Contoured-T Shape, 32 dB, 400 Pairs, Magenta, Yellow (Discontinued)
Mfr # HL400-LL-INTRO
Zoro # G5242078
This Product is Discontinued
Key Features
- Cord Options Uncorded
- Series Laser Lite
- Pairs Per Package 400
- Metal Detectable No
- Compatible Dispensing System Howard Leight Laser Lite(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LL-INTRO
- Zoro # G5242078
- UPC # 033552021599
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Overall Height | 13 1/4 in |
Description
Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 32 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Contoured-T, Earplug Color Magenta/Yellow, Cord Options Uncorded, Overall Depth 7 3/4 in, Overall Width 10 1/2 in, Overall Height 13 1/4 in, Earplug Size M, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.