Shop All Ear Plugs
Honeywell Howard Leight
Disposable Ear Plugs, 33, 200 PK
Mfr # MAX-1
Zoro # G7514677
product price: $40.99
/pk 200, $0.20/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Reusability Disposable
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33 dB
- Noise Reduction Rating 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # MAX-1
- Zoro # G7514677
- UPC # 33552000037
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Bell |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 dB |
Cord Options | Uncorded |
Noise Reduction Rating | 33 |
Color | Red |
Pairs Per Package | 200 |
Cord Color | Turqouise |
Description
Howard Leight® by Honeywell MAX-1 Single-Use Earplugs, Cordless, 33NRR, Coral, 200 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Confined Space Follow Entry Procedure, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1088)
- BRADLEY Safety Shower and Eye/Facewash (S19314FW)
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- HONEYWELL NORTH Howard Leight„¢ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box (QD1)
- Honeywell Howard Leight Hearing Protection