Shop All Ear Plugs
Honeywell Howard Leight
Disposable Ear Plugs, 30, 200 PK
Mfr # LPF-1
Zoro # G7515946
product price: $46.29
/pk 200, $0.23/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured-T
- Reusability Disposable
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 30 dB
- Noise Reduction Rating 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # LPF-1
- Zoro # G7515946
- UPC # 33552002901
- Country of Origin United States
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Contoured-T |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 30 dB |
Noise Reduction Rating | 30 |
Color | Green |
Pairs Per Package | 200 |
Cord Color | Yellow |
Description
Howard Leight® by Honeywell LPF-1 Max Lite Single-Use Earplugs, Cordless, 30NRR, Green, 200 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime (19330)
- HONEYWELL NORTH Respirator Wipes, Alcohol, PK100 (7003)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-1 Laser Lite Single-Use Earplugs, Cordless, 32nrr, Magenta/yellow, 200 Pairs (LL1)
- Honeywell Howard Leight Ear Plugs