Shop All Ear Plugs
Honeywell Howard Leight
Disposable Ear Plugs, 30, 100 PK
Mfr # LPF-30
Zoro # G7515045
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured-T
- Reusability Disposable
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33 dB
- Noise Reduction Rating 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # LPF-30
- Zoro # G7515045
- UPC # 33552003182
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | S |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Contoured-T |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 33 dB |
Noise Reduction Rating | 30 |
Color | Green/Yellow |
Pairs Per Package | 100 |
Cord Color | Yellow |
Description
Howard Leight® by Honeywell LPF-30 Max Lite Single-Use Earplugs, Corded, 30NRR, Green, 100 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size S/M (AC-QC/S/MGN)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- Honeywell Howard Leight Hearing Protection