Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Disposable Contoured-T Shape, Green
Mfr # LPF-LS4-REFILL
Zoro # G5209491
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Contoured-T
- Noise Reduction Rating 30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # LPF-LS4-REFILL
- Zoro # G5209491
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Overall Height | 13 1/4 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 30 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Contoured-T, Earplug Pair Pack Type Plastic Bag, Earplug Size M, Pairs per Package 2,000, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Green, Overall Depth 7 3/4 in, Metal Detectable No, Cord Options Uncorded, Earplug Material Foam, Standards OSHA CFR 1910.95, Compatible Grainger Part Number 1GAD8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LL-INTRO-AM)
- HONEYWELL HOWARD LEIGHT MAX-1-D Ear Plugs Dispenser Refill, Uncorded, Bell Shape, NRR 33 dB, Disposable, Coral, M, 500 Pairs (MXM-1-DG)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors (0604)
- Honeywell Howard Leight Hearing Protection