Shop All Ear Plugs
Honeywell Howard Leight
Disposable Contoured-T Shape, 30 dB, 200 PK
Mfr # LPF-1
Zoro # G607465742
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured T-Shape
- Reusability Disposable
- Disposable/ Reusable Disposable
- Cord Options Uncorded
- Noise Reduction Rating NRR 30 Decibel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # LPF-1
- Zoro # G607465742
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Contoured T-Shape |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 30 Decibel |
Earplug Shape | Contoured-T |
Noise Reduction Rating | 30 dB |
Features | Low pressure polyurethane foam expands gently for comfortable long-term wear.Ideal size for workers with smaller ear canals.Contoured T-shape for easy handling and wear.Smooth soil-resistant closed-cell foam skin prevents dirt build-up.; High Visibility; SNR - 34 |
Standards | EN 352-2-2002: ANSI S3.19-1974: AS/NZS 1270-2002; SLC80 - 25 (Class 4) |
Metal Detectable | No |
Cord Color | Yellow |
Material | Polyurethane Foam |
Description
Ideal for workers with smaller ear canals, Max Lite Disposable Foam Earplugs' lowpressure polyurethane foam expands gently inside the ear canal for comfortable longterm wear, while its contoured Tshape delivers ease of handling Nonirritating and nonallergenic Winged for easy removal NRR 30 dB 200 pairdispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Light Blue (52LC91)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD1)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- Honeywell Howard Leight Hearing Protection