Shop All Ear Plugs
Honeywell Howard Leight
Disposable Contoured-T Shape, 30 dB, 100 PK
Mfr # LPF-30
Zoro # G707465697
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured T-Shape
- Reusability Disposable
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 30 Decibel
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # LPF-30
- Zoro # G707465697
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Contoured T-Shape |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Noise Reduction Rating NRR | 30 Decibel |
Cord Options | Uncorded |
Earplug Shape | Contoured-T |
Noise Reduction Rating | 30 dB |
Features | Low pressure polyurethane foam expands gently for comfortable long-term wear.Ideal size for workers with smaller ear canals.Contoured T-shape for easy handling and wear.Smooth soil-resistant closed-cell foam skin prevents dirt build-up.; High Visibility; SNR - 34 |
Standards | EN 352-2-2002: ANSI S3.19-1974: AS/NZS 1270-2002; SLC80 - 25 (Class 4) |
Cord Color | Yellow |
Metal Detectable | No |
Material | Polyurethane Foam |
Description
Ideal for workers with smaller ear canals, Max Lite Corded Disposable Foam Earplugs' lowpressure polyurethane foam expands gently inside the ear canal for comfortable longterm wear, while its contoured Tshape delivers ease of handling Nonirritating and nonallergenic Winged for easy removal NRR 30 dBCorded style is packaged 100 pairdispenser 10 dispenserscase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- HONEYWELL HOWARD LEIGHT Quiet Reusable Corded Ear Plugs, Bell Shaped, NRR 26 dB, M, Orange, 100 Pairs (QD30)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- Honeywell Howard Leight Ear Plugs