Shop All Ear Plug Dispensers & Refills
This Product is Discontinued
Honeywell Howard Leight
Disposable Bell Shape, Orange (Discontinued)
Mfr # MAX-1S-D
Zoro # G5366523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Pairs Per Package 500
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # MAX-1S-D
- Zoro # G5366523
- UPC # 033552021032
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | S |
Details
Item | Ear Plug Dispenser Refill |
Reusability | Disposable |
Earplug Material | Foam |
Cord Options | Uncorded |
Pairs Per Package | 500 |
Earplug Shape | Bell |
Noise Reduction Rating | 30 dB |
Color | Orange |
Earplug Color | Orange |
Metal Detectable | No |
Series | Max(R) Small |
Includes | (500) Banded Pkrplugs |
Compatible Dispensing System | Leight Source 500 |
Standards | CSA Class AL |
Insertion Method | Roll-Down |
Earplug Packaging | Bulk Box |
Earplug Pair Pack Type | Loose |
Compatible with Manufacturer Model Number | LS-500 |
Compatible Manufacturer Model Number | LS-500 |
For Use with Mfr. Model Number | LS-500 |
For Use With Mfr. Model Number | LS-500 |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Pair Pack Type Loose, Earplug Size S, Pairs per Package 500, Earplug Color Orange, Metal Detectable No, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, EU EN 352-2:2002, OSHA CFR 1910.95, Compatible Grainger Part Number 3WU31, Compatible with Manufacturer Model Number LS-500, Earplug Packaging Bulk Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.